Beli forklift toyota di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- Toyota Material Handling Battery Charger Assembly (Pengisi Daya Aki)Deskripsi:Sebagai Charger battery tractionatribut:
- Part Number: 25890-N1110-71
- Compatible Model Unit: FORKLIFT BATTERY
- NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Deskripsi:The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.atribut:
- Lift Height (h3) (mm): 3000
- Load Center - Distance (mm): 500
- Overall Height With Mast Raised (h4) (mm): 4055
- Forks Length L (mm): 1070
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- NICHIYU Forklift Electric (Truk Forklift Elektrik)atribut:
- Load Center (mm): 500
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- BYD Forklift Electric (Truk Forklift Elektrik)atribut:
- Charging (hour): 45325
- Operator: Seated
- Working Time (hour): 6-7
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- KRISBOW Forklift Electric (Truk Forklift Elektrik)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operatingatribut:
- Power: Electric
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- Mitsubishi Forklift Gasoline (Truk Forklift)atribut:
- Power Source: Gasoline/Petrol/LPG
- Lift Height (mm): 3000
- Load Center Distance (mm): 500
- Operator Type: Seated
- Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
- Oil Flow for Attachments (L/minute): 60
- Type of Drive Control: Powershift 1/1
- IMOW Forklift Electric (Truk Forklift Elektrik)atribut:
- Operator Type: Seated
- GRAM Forklift Scale (Truk Forklift)atribut:
- Size (kg): 2000
- Battery Life Indicator (hour): 45
- Blade Battery Life (hour): 72
- Blade Height (mm): 59
- Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
- Blade Sealing Protection: IP-54
- Display: 6-Digit Backlit LCD
- Fork Dimensions (mm): 1257x540x135
- Height of Digits (mm): 25
- Indicator Dimensions (mm): 220x182x86
- Indicator Material: ABS
- Indicator Sealing Protection: IP-65
- Internal Connectivity: Wifi
- Load Censor: 4 pcs. Load Cells Type H8C Rebel
- Packaging Dimensions (mm): 1400x800x200
- Power Supply (V/Hz): 230/50 (Euro), 11 AC
- Resolution (g): 1000
- Type of Fork Attachment: FEM2
- Weighing units: kg
- Working Temperature (°C): +5/+35
- GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)Deskripsi:Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Furukawa Battery Aki Kering (Maintenance Free)Deskripsi:· Mencegah masuknya debu.atribut:
- Voltage (V): 12
- GS Yuasa Charger Battery Forklift JBY Series (Charger Aki Forklift)atribut:
- AC Input (V): 200/400
- DC Output (V): 48
- Dimensions (LxWxH) (mm): 340x450x380
- Rated Output Current (A): 100
- Suitable Battery Capacity (Ah): 440 to 560 (@5 hours)
- BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)Deskripsi:Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.atribut:
- Battery (V): Lithium 80
- Charger (A): 200
- Lifting (mm): 3000
- Capacity (kg): 5000
- TIRE: Solid
- Fork (mm): 1070
- Mast (stage): 2
- SOJIHEX Electric Forklift (Truk Forklift Elektrik)atribut:
- Capacity (t): 2
- Size (m): 3
- Power Supply (V/Ah): 72/100 (Lead-acid Battery)
- Lifting Motor (kW): 5 AC
- Drive Motor (kW): 5 AC
- TIRE: High wear-resistant solid tires
- Hitachi Industrial Equipment Systems HK-22B activated carbon elementDeskripsi:Model HKF-22B Activated carbon filter replacement element
Daftar Harga forklift toyota Terbaru November 2026
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| Toyota Material Handling Battery Charger Assembly (Pengisi Daya Aki) | Rp279.999.900 |
| NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik) | Rp379.999.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| NICHIYU Forklift Electric (Truk Forklift Elektrik) | Rp399.999.900 |
| PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp48.900 |
| BYD Forklift Electric (Truk Forklift Elektrik) | Rp689.999.900 |
| KESTONE Forklift (Truk Forklift) | Rp29.999.900 |
| KRISBOW Forklift Electric (Truk Forklift Elektrik) | Rp489.999.900 |
| NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik) | Rp489.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/mzP110447827-1.jpg)
/96P105604330-1.jpg)
/31P110455109-1.jpg)
/4pP106827169-1.jpg)
/r6P103686978-1.jpg)
/5aP107822190-6.jpg)
/q2P109538938-1.jpg)
/37P109131115-1.jpg)
/8kP110092308-1.jpg)
/P102265723-1.jpg)
/nhP110447845-1.jpg)
/a7P109299367-1.jpg)
/igP108500664-1.jpg)
/kaP102180730-2.jpg)
/q3P103634939-1.jpg)
/9pP112350349-1.jpg)
/lsP110171784-1.jpg)
/ixP110115681-1.jpg)
/9pP109299349-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)